Shop All Sports Equipment Storage
Champion Sports
Double Sided Ball, Locker, Holds Up to 30
Mfr # DSLX
Zoro # G7040446
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Game Balls
- Overall Length 59 in
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # DSLX
- Zoro # G7040446
- UPC # 710858024454
- Country of Origin China
- Category Sports Equipment Storage
Dimensions
Overall Length | 59 in |
Overall Height | 37 in |
Overall Width | 24 in |
Details
Item | Ball Locker |
Material | Steel |
Color | Black |
For Use With | Game Balls |
Product Type | Ball Locker |
Description
Ball Locker, Color Black, Product Type Ball Locker, Material Steel, For Use With Game Balls, Overall Width 24 in, Overall Length 59 in, Overall Height 37 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER Bed Bug Killer, Aerosol, 14 oz. (EBBK14)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 24" (240RNDK095)
- WOW WATERSPORTS WOW Watersports 18-5000R Waterproof Phone Holder - 4" x 8", Red (18-5000R)
- CHAPIN Pump Barrel (3-7019)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- TANDEM SPORT Tandem Sport TS12BALLCART Ultimate Ball Rack (TS12BALLCART)
- Champion Sports Sporting Goods