Shop All Outdoor Lawn Games
Champion Sports
Dodgeball, Assorted, PK6
Mfr # RXD6SET
Zoro # G5197197
original price:
$89.15
5% off
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rhino Skin® Polymer
- Color Blue; Green; Orange; Purple; Red; Yellow
- Weight 1.144 lbs
- Outside Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # RXD6SET
- Zoro # G5197197
- UPC # 710858008522
- Country of Origin Sweden
- Category Outdoor Lawn Games
Dimensions
Outside Diameter | 6" |
Details
Item | Dodgeball,Assorted,PK6 |
Material | Rhino Skin® Polymer |
Color | Blue; Green; Orange; Purple; Red; Yellow |
Weight | 1.144 lbs |
Description
Dodgeball,Assorted,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2COOL Mist 'N Sip Artic Squeeze Insulated 20 oz. Water Bottle 1 pk, 12PK (HMLDP07)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 43" Shaft (HS43SET)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- CHAMPION SPORTS Champion Sports HAL12 Hoop Agility Ladder; Multicolor (HAL12)
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- CHAMPION SPORTS Team Equipment Bag, Extra Large, Wheeled (DB2000)
- CHAMPION SPORTS Indoor/Outdoor Rubber Horseshoe Set (IHS1)
- TORO Toro 53186 Funny Pipe Roll 50 Ft. (7056013)
- Champion Sports Outdoor Lawn Games