Shop All Sports Equipment Storage
Champion Sports
Dlx Heavy Duty, 18 Ball Cart, 59x17.5"
Mfr # BRC18
Zoro # G7069651
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Basketballs
- Overall Length 59 in
- Overall Height 35 3/4 in
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRC18
- Zoro # G7069651
- UPC # 710858017265
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 59 in |
Overall Height | 35 3/4 in |
Overall Width | 17 1/2 in |
Details
Item | Ball Rack |
Color | Blue |
For Use With | Basketballs |
Product Type | Ball Rack |
Capacity | (18) Basketballs |
Description
Ball Rack, Color Blue, Product Type Ball Rack, For Use With Basketballs, Overall Width 17 1/2 in, Overall Length 59 in, Overall Height 35 3/4 in, Capacity (18) Basketballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- FANMATS NFL San Francisco 49ers Ambassador Flags (61883)
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- LASTPLAY Ultimate Ball Rack (LA134279)
- Champion Sports Sports Equipment Storage