Shop All Outdoor Lawn Games
Champion Sports
Deluxe TetherBall, Tournament Set
Mfr # CG207
Zoro # G7051829
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pole Material Steel
- Includes Carrying Bag Bag Included
- Pole Diameter 1 1/2 in
- Ball Color Yellow
- Tether Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CG207
- Zoro # G7051829
- UPC # 710858028988
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Pole Diameter | 1 1/2 in |
Ball Diameter | 8 1/2 in |
Tether Length | 102 in |
Pole Height - Minimum | 24 in |
Pole Height - Maximum | 24 in |
Details
Item | Tetherball Set |
Pole Material | Steel |
Includes Carrying Bag | Bag Included |
Ball Color | Yellow |
Tether Color | White |
Assembly | Assembled |
Ball Material | Rubber |
Tether Material | Nylon |
Includes Ball Pump | Pump Included |
Pole Color | White |
Mount Type | Ground Sleeve |
Description
Tetherball Set, Ball Color Yellow, Ball Diameter 8 1/2 in, Ball Material Rubber, Mount Type Ground Sleeve, Pole Color White, Pole Diameter 1 1/2 in, Pole Height - Maximum 24 in, Pole Height - Minimum 24 in, Pole Material Steel, Tether Color White, Tether Length 102 in, Tether Material Nylon, Assembly Assembled, Includes Ball Pump Pump Included, Includes Carrying Bag Bag Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Starter (28400-Z4M-305ZB)
- KENT INTERNATIONAL Kent 67414 Bicycle Chain (96082)
- KOHLER Switch Pressure (24 099 03-S)
- BOOKAZINE SPX1096CA Replacement Skimmer Basket (TI2189627)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 6mm (T100)
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- CHAMPION SPORTS Indoor/Outdoor Rubber Horseshoe Set (IHS1)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- Champion Sports Outdoor Lawn Games