Shop All Outdoor Lawn Games
Champion Sports
Deluxe Pro Steel Hockey Goal, 72x48x36"
Mfr # SHGPRO
Zoro # G7142427
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 48 in
- Includes Net Net Included
- Frame Color Red
- Overall Depth 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # SHGPRO
- Zoro # G7142427
- UPC # 710858029312
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Overall Width | 72 in |
Overall Height | 48 in |
Overall Depth | 46 in |
Details
Item | Hockey Goal |
Includes Net | Net Included |
Frame Color | Red |
Net Material | Polyethylene |
Folding | Not Foldable |
Netting Thickness | 4 mm |
Product Type | Hockey Goal |
Frame Material | Steel |
Net Color | White |
Description
Hockey Goal, Folding Not Foldable, Frame Color Red, Frame Material Steel, Includes Not Applicable, Net Color White, Net Material Polyethylene, Overall Depth 46 in, Overall Height 48 in, Overall Width 72 in, Product Type Hockey Goal, Includes Net Net Included, Netting Thickness 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- YARD KING 5"H x 40'L Terrace Board Landscape Edging, Brown (Includes 10 Stakes) (YK95340)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- KNESS PEST DEFENSE Mouse Trap, 4 In. L, 3 In. W, 1-3.4 In. H (102-0-007)
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- CHAMPION SPORTS Indoor/Outdoor Rubber Horseshoe Set (IHS1)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- Champion Sports Outdoor Lawn Games