Shop All Outdoor Lawn Games
Champion Sports
Deluxe Bocce Tournament Set, w/Bag
Mfr # CG200
Zoro # G7063336
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bag
- Target Color White
- Projectile Material Phenolic Resin
- Number of Targets 1
- Product Type Bocce Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CG200
- Zoro # G7063336
- UPC # 710858028933
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 1/2 in |
Projectile Diameter | 4 1/2 in |
Details
Item | Bocce Set |
Includes | Bag |
Target Color | White |
Projectile Material | Phenolic Resin |
Number of Targets | 1 |
Product Type | Bocce Set |
Projectile Color | Green, Red |
Number of Projectiles | 8 |
Description
Bocce Set, Includes Bag, Number of Projectiles 8, Number of Targets 1, Product Type Bocce Set, Projectile Color Green, Red, Projectile Diameter 4 1/2 in, Projectile Length Not Applicable, Projectile Material Phenolic Resin, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable, Target Color White, Target Diameter 1/2 in, Target Height Not Applicable, Target Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Malathion Plus Qt (0166610)
- BRIGGS & STRATTON COIL-IGNITION (593856)
- MIDWEST RAKE Straight Lute, 36", 82", Wrap (56039)
- ZORO SELECT Quick Connect Nozzle, Male, Size 6.5, PK5 (1MDF4)
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- Champion Sports Outdoor Lawn Games