Shop All Baseball & Softball Equipment
Champion Sports
Deluxe BaseBall, Batting Tee, Adjustable
Mfr # 90
Zoro # G7043401
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22" to 36"
- Product Type Sports Training Equipment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 90
- Zoro # G7043401
- UPC # 710858001424
- Country of Origin India
- Category Baseball & Softball Equipment
Dimensions
Height | 22" to 36" |
Details
Item | Batting Tee |
Product Type | Sports Training Equipment |
Color | Black |
Description
Deluxe BaseBall,Batting Tee,Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL GRILL GRATE 25"" XPND CB (4885139)
- PRIME-LINE WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack (W151007)
- CHAMPION SPORTS NICKEL-PLATED INFLATING NEEDLES FOR ELECTRIC INFLATING PUMP, 3PK (INB)
- IK SPRAYERS H.C. TR 1, 12PK (84174)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- CHAMPION SPORTS Portable and Collapsible Batting Tee (PROT)
- CHAMPION SPORTS Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9 (BBWTSET)
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- CHAMPION SPORTS Baseball, Size 9, Syntex Leather Cover, PK12 (OLBS)
- CHAMPION SPORTS Softball, Size 12, Syntex Lea Cover, PK12 (SB12)
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- Champion Sports Sporting Goods