Shop All Sports Equipment Storage
Champion Sports
Delux Heavy Duty, 12 Ball, Cart 38x17.5x38
Mfr # BRC12
Zoro # G7154458
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Basketballs
- Overall Length 38 in
- Overall Height 35 3/4 in
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRC12
- Zoro # G7154458
- UPC # 710858018279
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Length | 38 in |
Overall Height | 35 3/4 in |
Overall Width | 17 1/2 in |
Details
Item | Ball Rack |
Color | Blue |
For Use With | Basketballs |
Capacity | (12) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color Blue, Product Type Ball Rack, For Use With Basketballs, Overall Width 17 1/2 in, Overall Length 38 in, Overall Height 35 3/4 in, Capacity (12) Basketballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- BLACK FLAG Flag Propane Fogger, Black (190095)
- CORONA TOOLS CORONA CLIPPER Razor Tooth Saw AC7240 Tree Pruner Blade (AC7240)
- SOLO Diaphragm Pump Repair Kit (0610406-K)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- LEISURE SPORTS Set of 4 Leisure Sports Bike Storage Hoists, Pulley and Strap System to Lift Bicycles, Ladders (282210QWR)
- Champion Sports Sports Equipment Storage