Shop All Toys & Games
Champion Sports
Contoured Plastic Scooter with Handles
Mfr # PGH1216
Zoro # G5641353
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Material plastic
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PGH1216
- Zoro # G5641353
- UPC # 710858017746
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | plastic |
Color | Royal Blue |
Description
The Champion Sports Contoured Plastic Scooters promote balance, strength and creativity in a fun recreational activity. Use in a seated, kneeling, or prone position, play scooter hockey, or create a scooter train! This 12" x 16" plastic scooter features contoured handles for an easy grip, and non-marring plastic wheels.
• Plastic scooter with contoured handles
• Non-marring plastic swivel casters
• Royal Blue
• 12" x 16"
• Plastic scooter with contoured handles
• Non-marring plastic swivel casters
• Royal Blue
• 12" x 16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- PENDAFLEX Binding Case, Ltr, 3-1/8" Arch Cap., 4-5/8"X12-7/8"X9-1/2", KFT (PFXB50H)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- CHAMPION SPORTS Champion Sports 1STAR38WH 4.75 x 3.75 x 7.9 in. 1 Star Table Tennis; White - 38 per Pack (1STR38WH)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 55cm (BL55)
- CHAMPION SPORTS Champion Sports CHSNB55 Bean Bags 5In Bean Bags 10-Set (CHSNB55)
- CHAMPION SPORTS Catch-A-Ball Cup, Set of 6 (CUPSET)
- CHAMPION SPORTS Plastic Bowling Ball & Pin Set (BPSET)
- INSECT LORE Life Cycle Figurines Set, 24 Pieces (2205)
- Champion Sports Toys & Games