Shop All Sports Equipment Storage
Champion Sports
Compact Steel Ball Locker, 28Lx22Wx43"H
Mfr # CBL
Zoro # G7147808
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Game Balls
- Overall Width 22 in
- Overall Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CBL
- Zoro # G7147808
- UPC # 710858024317
- Country of Origin Taiwan, Province of China
- Category Sports Equipment Storage
Dimensions
Overall Width | 22 in |
Overall Length | 28 in |
Overall Height | 43 in |
Details
Item | Ball Locker |
Color | Black |
Material | Steel |
For Use With | Game Balls |
Product Type | Ball Locker |
Description
Ball Locker, Color Black, Product Type Ball Locker, Material Steel, For Use With Game Balls, Overall Width 22 in, Overall Length 28 in, Overall Height 43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle (946-1100)
- SAFER BRAND Japanese Beetle Trap (70102)
- JR PRODUCTS JR Products 12025 On/Off Switch with Bezel - Triple Switch, White (12025)
- STENS Trigger Gun; 758-901 (758-901)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- CHAMPION SPORTS Heavy-Duty Cart, All-Terrain, Indoor Outdoor (TWCART)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- CHAMPION SPORTS Lockable Ball Storage Cart, 24-Ball Capacity, 37w X 22d X 20h, Black (LFX)
- CHAMPION SPORTS Mesh Equipment Bag, 0.46 lb., Nylon Mesh (MB20)
- LASTPLAY Ultimate Ball Rack (LA134279)
- Champion Sports Sports Equipment Storage