Shop All Volleyball Equipment
Champion Sports
Coated Hi Density Foam Volleyball, Yellow
Mfr # VFC
Zoro # G200936670
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Foam
- Recommended Age 5+ years
- Includes 1 Coated Foam Volleyball
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # VFC
- Zoro # G200936670
- UPC # 710858010761
- Country of Origin China
- Category Volleyball Equipment
Details
Color | Yellow |
Material | Foam |
Recommended Age | 5+ years |
Includes | 1 Coated Foam Volleyball |
Recommended Grade | Grade K+ |
Description
Great for players learning the fundamental skills of volleyball, the Champion Sports Coated High-Density Foam Volleyball is made with high-density foam, preventing players from hurting their fingers and forearms as they practice their setting, bumping, and volleying. As well, the consistent weight of the foam improves the accuracy of players' shots as they learn to spike the ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Multiple Speed Belt (1 3/4" X 39.9") 16" x5" x2" (A-2830V393)
- BRIGGS & STRATTON TUBE-BREATHER (67068)
- LOGO BRANDS Kansas City Chiefs Pinwheel Logo Junior-Size Rubber Football (616-93JR-2)
- RUBBERMAID COMMERCIAL 50GAL BLK Stock Tank (FG424300BLA)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Champion Sports CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board (CBVBXL)
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- Champion Sports Volleyball Equipment