Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black
Mfr # XRJ9BK
Zoro # G703923214
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # XRJ9BK
- Zoro # G703923214
- UPC # 710858029619
- Country of Origin China
- Category Exercise Equipment
Description
Made with a durable and lightweight 3 mm wire cable, this Champion Sports Double Bearing Speed Jump Rope adjusts easily to fit the height and needs of each jumper. The jump rope is designed for speed, with a double bearing system in the handles to allow for faster and smoother spins. Ideal for use both outdoors and in the gym, the speed jump rope has tough and ergonomic handles that are comfortable to hold during even the most intense workout routines.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 3 mm durable wire cable
- 15 cm lightweight ergonomic handle with double bearing
- Easy change length
- Color: Black
- Size: 9'10" x 6.25"
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 1-1/2 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-A)
- MTD Shaft-Spindle 6.65 (938-04233)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFB149)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories WS2041 Folding Hinged Windshield. Cc Precedent Hi-Imp Fd Clear 35344 (WS2041)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm5)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- TORK Tork 132451 4-Ply Advanced 440 Center Pull Wiper - Blue; 1 0 in. x 15.7 5 in. (MOL-132451)
- Champion Sports Exercise Equipment