Champion Sports VB2BL 8.25 in. VB Pro Comp Series Volleyball; Blue & White
Mfr # VB2BL
Zoro # G903973057
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # VB2BL
- Zoro # G903973057
- UPC # 710858013823
- Country of Origin China
- Category Volleyball Equipment
Description
The Champion Sports VB Pro Comp Series Volleyball is a top of the line game ball. Featuring a soft touch Cordley composite cover and a cotton wrapped uni-bladder, this official size and weight ball boasts superior construction and durability. The Pro Comp Volleyball meets NFHS, NCAA, IVBF, USAV, and FIVB specifications!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Official size and weight
- Top of the line game ball
- Full grain select leather
- Uni-bladder construction
- Cotton wrapped
- Cordley composite soft touch cover
- Meets NFHS, NCAA, IVBF, USAV & FIVB specifications
- Color: Blue & White
- Diameter: 8.25"
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm (753-06183)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- BIGFOOT Value 18in Snow Shovel, Metal Handle (1195-1)
- MID-WEST CANVAS Mid-West Canvas MW21HVY 21 Ft. Heavy Solar Cover (MW21HVY)
- CHAMPION SPORTS Deluxe Volleyball/Badminton Tourn Set (CG202)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- MACGREGOR Beach Volleyball (40-96470)
- Champion Sports Sporting Goods