Shop All Soccer Equipment
Champion Sports
Champion Sports ULSRD 0.38 lbs Replacement Hockey Blades; Red
Mfr # ULSRD
Zoro # G404028478
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # ULSRD
- Zoro # G404028478
- UPC # 710858027738
- Country of Origin China
- Category Soccer Equipment
Description
The Champion Sports Ultra-Shaft Hockey Replacement Blade is the perfect choice for adding life to your favorite Ultra-Shaft Hockey sticks!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Non-marring high-density polyethylene
- Ventilated design
- Color: Red
- Dimension: 3" x 10" x 1"
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Pump 3" x3" x1.5" (A-B1144038)
- STENS New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In. (380-645)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Rhino Skin Max Soccer Ball Set, Multi Colors, 8.5" dia, Size 4, PK6 (RMXSBSET)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- SSN 4 x 6 ft. Funnet Goal (1150025)
- Champion Sports Soccer Equipment