Champion Sports TB12 42 in. Stretch Training Band; Yellow
Mfr # TB12
Zoro # G503705836
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # TB12
- Zoro # G503705836
- UPC # 710858018477
- Country of Origin China
- Category Exercise Equipment
Description
Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Champion Sports Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for muscle, strength and flexibility training and stretching
- Size:.5" x 42"
- Level: Light
- Resistance per LBS: 5lbs-25lbs
- Color: Yellow
- Size: 42" x 1"
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 35 ft 5 mil Tarp, Blue, Polyethylene (BT-2035-X)
- OREGON Wheel (72-108)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 459', 3Lb Spool (20-028)
- MTD Regulator-Rectifie (25 403 39-S)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 20lb (RPX20)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 18lb (RPX18)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- PENN SCALE Penn Scale Tare Weight Tare Weight 2lb (Tare Weight)
- Champion Sports Exercise Equipment