Champion Sports SVYNOR Practice Youth Scrimmage Vest; Neon Orange
Mfr # SVYNOR
Zoro # G003884222
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SVYNOR
- Zoro # G003884222
- UPC # 710858029480
- Country of Origin China
- Category Soccer Equipment
Description
The Champion Sports Youth Practice Scrimmage Vest is made of 100% nylon micro mesh with a reinforced neck, armholes, and an elastic bottom. This scrimmage vest will help you identify your teammates during scrimmages and games!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 100% Nylon micro mesh
- Reinforced neck, armholes & elastic bottom
- Youth Size
- Color: Neon Orange
- Dimension: 22" x 12" x 1"
- Size: Youth
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flap-Rr (731-0669)
- FLOWZONE 115 PSI High/Variable Pressure Circuit Board (FZRAFJ)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- FIMCO Wet Boom End Nozzle w/out Tip and Cap (7771951)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- SPORT SUPPLY GROUP Markers Inc Entire Soccer Field Set (MKSLP25)
- Champion Sports Soccer Equipment