Champion Sports SL4W Youth Sock Style Soccer Shinguard; White - Age 4-6
Mfr # SL4W
Zoro # G803732143
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SL4W
- Zoro # G803732143
- UPC # 710858021156
- Country of Origin China
- Category Soccer Equipment
Description
A soccer player’s legs are their most valuable asset and protecting them is vital. This is the reason we carry a variety of shinguard styles including Rhino, ultra light, soft, sock style and plastic molded shinguards. Our Champion Sports shinguards provide greater security and reduce the risk of serious injuries without sacrificing ease of motion. The Champion Sports Sock Style Soccer Shinguards are an all-in-one, youth size soccer sock with a removable high impact EVA foam insert for shin and ankle protection. This machine washable style offers lightweight protection.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- All in one soccer sock
- High impact E. V. A foam
- Removable shinguard built with ankle protector
- Machine washable
- Ages 4-6
- Color: White
- Dimension: 11" x 6" x 3"
- Size: Youth
- Age: 6-Apr
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAGUAR Rodenticide, Red Chunks, 9 lb. Pail (31410)
- MILLER MFG Fence Feeder Rubber 18 qt. (1920)
- MILLER MFG BASE WATERING 11""D (780)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- CHAMPION SPORTS Easy Fold Soccer Goal, 8x6x6ft, Steel Frame (SG86)
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- CHAMPION SPORTS Rhino Skin Max Soccer Ball Set, Multi Colors, 8.5" dia, Size 4, PK6 (RMXSBSET)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- Champion Sports Soccer Equipment