Champion Sports SK2KG Rhino All Sport Sock; Kelly - Medium
Mfr # SK2KG
Zoro # G703732113
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SK2KG
- Zoro # G703732113
- UPC # 710858027240
- Country of Origin China
- Category Socks
Description
The Champion Sports Rhino All Sport Socks are perfect for baseball, football, and soccer. These tube style socks are cushioned for extra comfort. Select your size and choose your uniform color of 15 vibrant colors.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Multi-sport sock for baseball, football and soccer
- 70% acrylic
- 15% elastic
- 15% nylon tube style
- Cushioned for foot comfort
- Color: Kelly
- Dimension: 12" x 4" x 1"
- Size: Medium (8.5-10)
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- ZORO SELECT Parking Lot Symb, Straight Arrow, Plastic (3W633)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- MAXAR Maxar M SUS-315 2XL Unisex Silver & Cotton Compression Support Socks - 2XL (M SUS-315 2XL)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Assorted Colors Yellow, Gray, Blue Extra Large, 48PK (AHS-SS-XL-A6_CS)
- VITALSOX Vitalsox VT 1211 Compression Perfomance & Recovery Sock; Pink - Small (VT1211_PK_SM)
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- THERMAL SOCKS MENS (3824020)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- Champion Sports Socks