Champion Sports SB1010 28.5 in. Composite Basketballs; Orange
Mfr # SB1010
Zoro # G003680275
Key Features
- Features Butyl Bladder, 2-ply, Air Retention Bladder, Durable
- Ball Diameter 28-1/2 in
- Basketball Size 6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # SB1010
- Zoro # G003680275
- UPC # 710858008652
- Country of Origin China
- Category Basketball Equipment
Dimensions
Ball Diameter | 28-1/2 in |
Basketball Size | 6 |
Details
Features | Butyl Bladder, 2-ply, Air Retention Bladder, Durable |
Item | Basketball |
Description
Get in the game with the intermediate size Champion Sports Cordley Composite Basketball that meets High School & NCAA specifications. This ball features a long-lasting Cordley composite cover and an airtight 2-ply butyl bladder so that you’ll spend more time out on the court and less time fiddling with the air pump.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Cordley composite cover
- 2-Ply butyl bladder
- Official intermediate size
- Official intermediate size
- Color: Orange
- Diameter: 28.5"
- Size: 28.5"-29"
- Weight: 1.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEREY LAWN & GARDEN Neem 70%Rts Insecticide (LG 6145)
- STENS Snapper 7014604Yp Steel Drive Wheel 205-025 (205-025)
- PURINA Purina 1780013415 Cat Food, 15 lb Bag (1780018495)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- Champion Sports Sporting Goods