Champion Sports RPT1530 1.5 in. x 30 ft. Rhino Poly Training Rope; Black
Mfr # RPT1530
Zoro # G303705777
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # RPT1530
- Zoro # G303705777
- UPC # 710858029541
- Country of Origin China
- Category Exercise Equipment
Description
Designed to take a beating, the Champion Sports Rhino Poly Training Rope is ideal for cardio, core strengthening and overall conditioning. The training rope is made from durable polyester that can stand up to even the most intense waves, slams and climbs. It has PVC handle grips that are comfortable to hold during longer training sessions.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Polyester
- PVC handle grip
- Versatile ropes provide multiple exercise
- Perfect for cardio, core strengthening, grip strength & overall conditioning
- Increase strength, power & endurance
- Color: Black
- Size: 1.5" x 30'
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDQ DOG WASTE PICK UP TOOL (51114)
- STRUCTRON Wire/Swing Pipe Placer, 3ft (85468)
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- LOGO BRANDS Texas Frosty Fleece (218-25F-1)
- CHAMPION SPORTS Jump Rope Stick Set, Multicolor (JK6SET)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Yellow/6lb (RKB8)
- CANDO INTERNATIONAL Cando 10-7900 Back Muscles Stretcher (2191730)
- Champion Sports Exercise Equipment