Champion Sports PA12 Passing Arc Set; Yellow - Set of 12
Mfr # PA12
Zoro # G804118205
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # PA12
- Zoro # G804118205
- UPC # 710858019696
- Country of Origin China
- Category Sports Equipment
Description
The Champion Sports Passing Arc Set is a great training tool. It can be used as a goal for smaller games, as a target to improve passing, or as a part of an obstacle course. Setting up a training session has never been easier!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for training
- Can be used as a goalie for small-sided games
- As a target to improve passing
- Part of an obstacle course
- Plastic tubing with metal ground stake
- Storage bag included
- Set of 12
- Color: Yellow
- Size: 14" x 20"
- Weight: 10.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Ground Stabilization System, 5.6oz (DPGG-5055)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- SERENELIFE Two-Stepper Ladder For Sltra12Bl (SLTRA12LDR)
- BRIGGS & STRATTON Air Cleaner Cover (790172)
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- CHAMPION SPORTS 18 in. CSI Cannon Sports Cone , Orange (21202)
- CHAMPION SPORTS Beach Ball (ib48)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, Black, PK6 (1X36FTBK)
- Champion Sports Sporting Goods