Champion Sports LS16 1.62 kg Lo Spin Competition ABS Plastic Discus; Royal Blue & Silver
Mfr # LS16
Zoro # G404119121
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # LS16
- Zoro # G404119121
- UPC # 710858017593
- Country of Origin China
- Category Sports Equipment
Description
New to discus throwing? Try the Champion Sports Low-Spin Plastic Competition Discus. This 1.6 kg discus is designed for male high school level discus throwing. It features an ABS plastic shell and a steel rim. The 70 percent rim weight causes a low-spin, which is ideal for beginner to intermediate level throwers.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 70% Rim weight steel rim
- ABS plastic shell
- Color: Royal Blue & Silver
- Diameter: 8.5"
- Size: 1.62 kg
- Weight: 3.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- DB ELECTRICAL Injector for Ford/New Holland 250C E9NN9F593CA, HFE9NN9F593CA; (1103-3220)
- MTD Blade-Scraper Pnt (1740553001)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-25X45)
- CHAMPION SPORTS Plastic Rubber Face Table Tennis Paddle, PK6 (PN4)
- CHAMPION SPORTS Licorice 7ft Speed Rope, PK12 (SPR7)
- CHAMPION SPORTS 4.0 mm Official Size Soccer Net, Yellow (205YL)
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- CHAMPION SPORTS Disc Cone Carrier (21249)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1or)
- CORTINA SAFETY PRODUCTS 18 Sport Cone - Yellow (03-500-38)
- Champion Sports Sporting Goods