Champion Sports LG84BK 11 in. Single Knee Shinguard; Black
Mfr # LG84BK
Zoro # G003680459
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # LG84BK
- Zoro # G003680459
- UPC # 710858005453
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Champion Sports Single Knee Shin Guards offer superior comfort and protection. These shin guards provide maximum flexibility and movement with contoured wraparound padding, and a padded single knee. These shin guards are for recommended for players ages 7 to 9.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Single knee
- Contoured wraparound shin padding
- 7.9 Years of age
- Color: Black
- Dimension: 20" x 7" x 5"
- Length: 11"
- Weight: 4.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Ice Hammer Snow Brush (16511)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- SOLO Solo Cylinder Assembly (4073190)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- CHAMPION SPORTS Pro Bury-All BaseBall, Home Plate (BH88)
- CHAMPION SPORTS Softball, Size 12, Syntex Lea Cover, PK12 (SB12)
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- CHAMPION SPORTS Champion Sports SB11 11 in. Syntex Cover Softball; Optic Yellow & Red (SB11)
- CHAMPION SPORTS Champion Sports OLB1 3 in. Premium Leather Official League Baseball; White & Red - Pack of 12 (OLB1)
- CIMARRON SPORTS CM- 30 x 12 x 10 in. No. 24 Batting Cage Net Only (302024TP)
- Champion Sports Sporting Goods