Shop All Outdoor Lawn Games
Champion Sports
Champion Sports LBT64 6 x 4 in. Lacrosse Extra Large Deluxe Rebounder
Mfr # LBT64
Zoro # G704118640
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # LBT64
- Zoro # G704118640
- UPC # 710858030714
- Country of Origin China
- Category Outdoor Lawn Games
Description
The champion sports rhino flex xl deluxe rebounder is versatile and is ideal for coaches who want to put their lacrosse players through passing or shooting drills. The rebounder is equipped with a sturdy steel frame that adjusts to several angles. It's easy to set up the net at the preferred angle and fire away, or put a player on either side of the net to maximize efficiency. The rebounder's nylon surface area can also be used for such sports as softball or baseball, and is is an excellent training device for all skill levels.
Features- Sturdy steel yellow frame
- Dampened rebound surface for small backyards to absorb shock
- Adjustable for varied rebound angles
- Size: 6 x 4"
- Weight: 59.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Portable Pop Up Privacy, Shower and Changing Tent for Camping (915815OKK)
- FANMATS Georgia Tech 3D Color Metal Emblem (25004)
- SAKRETE Ash Tray Sand (Black) - 50 lb. Pail (120017)
- A.R. NORTH AMERICA EXTension, 36" Wand, SSw/11"Grp 1/4"M (3930.08)
- CHAMPION SPORTS Playground Ball, 8-1/2", Assorted, PK6 (PX85SET)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- CHAMPION SPORTS Ultra-Lite Cage Ball, 48", Cover/Bladder (UL48SET)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- Champion Sports Outdoor Lawn Games