Shop All Sports Equipment
Champion Sports
Champion Sports FUSE100 Rhino Pickleball Fuse 100 Paddle
Mfr # FUSE100
Zoro # G404118605
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # FUSE100
- Zoro # G404118605
- UPC # 710858032152
- Country of Origin China
- Category Sports Equipment
Description
Rhino Pickleball Fuse 100 Paddle
Catering to both beginners and seasoned heavy-hitters, the Fuse paddle is lightweight and offers a quick ball response. Built with a tapered bottom, this paddle enables players to reach low balls with ease- all while speeding up your swing to get more spin on the ball.
Features- Paddle Face Finish: Painted graphite
- Ultra cushion texture grip
- Edge Guard: 1/4" overlapping paddle face
- Core Material: Nomex Honeycomb
- Handle: 4.75"
- Width: 7.75"
- Length: 15.5"
- Grip Circumference: 4.25"
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Industrial Concrete Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22180XP)
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- BONIDE PRODUCTS Organic Dust Fungicide 4 lb (772)
- PALRAM Palram - Canopia HG9501 Aquila 1500 Awning - Solar Gray (HG9501)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, Black, PK6 (1X36FTBK)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CHAMPION SPORTS Official Lacrosse Ball Set, 6 Assorted Colors (LBSET)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- CHAMPION SPORTS Rounded Edge 9in Foam Discs Set, 6 Colors (FDSET)
- ROL DRI Master Sponge Handle Assembly (MTHDLASM)
- Champion Sports Sports Equipment