Champion Sports FP42NG 42 cm Fitpro Training & Exercise Ball; Neon Green
Mfr # FP42NG
Zoro # G203705624
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # FP42NG
- Zoro # G203705624
- UPC # 710858029824
- Country of Origin China
- Category Exercise Equipment
Description
The Champion Sports FitPro Training & Exercise Ball can be used for a wide range of balance, core, flexibility, and rehabilitation exercises. Made from the highest quality Italian resin, this burst resistant ball.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Use to perform a wide range of balance, core, strength, flexibility and rehabilitation exercises
- Improves, maintains and strengthens hard to reach muscles
- Made from the highest quality Italian resin materials
- Recommended Height: Under 5'
- Color: Neon Green
- Diameter: 17"
- Size: 42 cm
- Weight: 1.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 2 GALLON STAINLESS STEEL ACCUMULATOR TANK (3400-002)
- TIMBER TUFF Timber Tuff Grinding Stones (5-pk.) (CS-12V732)
- MTD Bracket-Grsbag Hitch (783-05887-0637)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM4)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- Champion Sports Exercise Equipment