Shop All Exercise Equipment
Champion Sports
Champion Sports FHB1YL 2.75 in. Field Hockey Balls; White
Mfr # FHB1YL
Zoro # G604034224
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # FHB1YL
- Zoro # G604034224
- UPC # 710858031131
- Country of Origin China
- Category Exercise Equipment
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Nfhs approved
- Color: White
- Size: 2.75"
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- MUTUAL INDUSTRIES Orange Safety Fence 4' X 150' (14997-0-0)
- KOHLER Maintenance Kit (24 789 01-S)
- NATIONAL HARDWARE Gate Latch Ss (N342-642)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 95cm, Gray (BRT95)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 30lb (RPX30)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- LIFELINE FIRST AID Lifeline LLPW Power Wheel; Black (LLPW)
- Champion Sports Exercise Equipment