Champion Sports DB1001NY Deluxe Team Equipment Bag; Navy
Mfr # DB1001NY
Zoro # G304028400
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # DB1001NY
- Zoro # G304028400
- UPC # 710858021729
- Country of Origin China
- Category Baseball & Softball Equipment
Description
The Champion Sports Deluxe Equipment Bag ensures that your gear is always protected. Made of 420 Denier vinyl with a plastic backing, this heavy-duty bag is water resistant, and the bottom of the bag features dual rubber skids to prevent tearing. A U-shaped zippered opening offers easy access to the main compartment, and there is a handy inside zipper pocket for storing smaller items. This bag can also be worn backpack style!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 420 denier with plastic backing
- Heavy-duty, water resistant deluxe equipment bag has a U-shaped top zipper to the main compartment
- Shoulder straps can also be worn backpack style
- Bottom of bag features dual rubber skids to prevent tearing
- Includes an inside zipper pocket for smaller items
- Color: Navy
- Dimension: 36" L x 13" W x 15" H
- Weight: 4.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 103277402 (103277402)
- CLASSIC ACCESSORIES Built In BBQ Grill Top Cover, Small (55-331-022401-EC)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- CHAMPION SPORTS Baseball, Size 9, Syntex Leather Cover, PK12 (OLBS)
- CHAMPION SPORTS Champion Sports LBT43RP Replacement Target & Springs (LBT43RP)
- CHAMPION SPORTS Champion Sports CHSFD125 Plastic Flying Disc - Assorted (CHSFD125)
- CHAMPION SPORTS Pitchers Plate, Pro Model, 4 Way Base Ball (BH81)
- CHAMPION SPORTS Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9 (BBWTSET)
- SPORT SUPPLY GROUP Umpire's Ball Bag (MCB94XXX)
- Champion Sports Sporting Goods