Champion Sports CSIVB2BK Official Size Volleyball
Mfr # CSIVB2BK
Zoro # G203734839
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CSIVB2BK
- Zoro # G203734839
- UPC # 710858013816
- Country of Origin China
- Category Volleyball Equipment
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Official-size volleyball is a top-of-the-line game ball that boasts strength and durability. Composite, soft-touch cover provides flexible performance with a cushioned exterior. Uni-bladder is wrapped in cotton for excellent air retention. Volleyball meets NFHS, NCAA, IVBF, USAV, and FIVB specifications.
Specifications- Weight: 0.6875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Orange (466936LMM)
- ROCKWOOD Gate Latch, 2-1/16 In W, Oil Rubbed Bronze (602.10B)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- CHAMPION SPORTS Volleyball Net with Tension Straps, 30ft. (VN2)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- SPALDING Volleyball Net, 39" W (434-204)
- Champion Sports Sporting Goods