Champion Sports CB2441OD 22 oz Army Duffle Bag; Olive Drab
Mfr # CB2441OD
Zoro # G903732197
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # CB2441OD
- Zoro # G903732197
- UPC # 710858002407
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Unlike other duffle bags made from materials that tear easily, the Champion Sports 22 oz. Army Duffle Bag is made from sturdy canvas that allows it to endure extensive abuse. This top-loading bag has both a carrying handle and shoulder strap.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Canvas army duffle bag
- Color: Olive Drab
- Size: 24" x 41"
- Capacity: 22 oz
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- CARL MFG Replacement Punch Kit, For 63150 (CUI60002)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- AMERICAN LABELMARK CO LabelMaster® L20R Cargo Aircraft Only Label, Paper, 500/Roll (L20R)
- CHAMPION SPORTS Champion Sports CB3050BK 22 oz Extra Large Duffle Bag; Black (CB3050BK)
- SAFAVIEH 3 Piece Oneonta Luggage Set - Black Stripe (LTS1001B-3PC)
- CANYON OUTBACK LEATHER Niagara Canyon Duffel, Brown (CY174D)
- KENSINGTON Laptop Roller (K60380WW)
- FOX LUGGAGE ROCKLAND MELBOURNE 20 Inch EXPANDABLE ABS CARRY ON (F145-Black)
- LORELL Lorell® Travel/Luggage Case (Roller) for Travel Essential - Black (61613)
- FRONTLINE Polyester Large Duffel Storage Bag (RKBAG)
- Champion Sports Suitcases & Luggage Bags