Champion Sports BS7 7 in. Soft Sport Basketball; Red & White & Royal
Mfr # BS7
Zoro # G903680627
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BS7
- Zoro # G903680627
- UPC # 710858002186
- Country of Origin China
- Category Basketball Equipment
Description
The Champion Sports Soft Sport Basketball is great for younger children. Soft enough to be tossed or thrown without the fear of painful impact, these red, white and blue basketballs are pillow soft, and feature a vinyl cover for durability.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Soft foam sport basketball
- Color: Red & White & Royal
- Dimension: 7" x 7" x 7"
- Size: 7"
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- ROCKWOOD Gate Latch, 2-1/16 In. W, Bronze (602.10)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- Champion Sports Basketball Equipment