Champion Sports BP802BK 13 x 20 x 10 in. Deluxe All Purpose Backpack; Black
Mfr # BP802BK
Zoro # G103687945
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BP802BK
- Zoro # G103687945
- UPC # 710858023969
- Country of Origin China
- Category Book Bags & Backpacks
Description
The Champion Sports Deluxe All Purpose Backpack is perfect for any student athlete! This ultra durable 600 Denier nylon bag adjustable padded shoulder straps, a padded back and waist straps for supreme comfort. Two large main compartments hold books and equipment, with a ventilated front pocket, and zippered side pockets for smaller items. There is even a handy media pocket! All the pockets have oversized zippers, and the padded cord lock holders can hold up to two bats or lacrosse sticks.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Ultra durable 600 Denier nylon
- Adjustable shoulder and waist strap and padded back and shoulder straps for comfort and support
- Two large compartments for equipment
- Ventilated front pocket and side zippered pockets for smaller items
- With media pocket
- Padded cord lock holders for two bats or lacrosse sticks
- Oversized zippers on all pockets
- Color: Black
- Dimension: 13" L x 20" W x 10" H
- Weight: 2.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- AZAR DISPLAYS Medium Dry Erase White Board (300227)
- UNI-BALL Signo GRIP Stick Gel Pen, 0.7mm, Black Ink, Silver/Black Barrel, PK12 (65450)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- CLAIRE CHASE 352-Black Executive Backpack, Black (600004991030)
- WISE FOODS Wise Foods 01-622GSG Wise Foods 5 Day Survival Backpack 01-622GSG (WF-01-622GSG)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- ZIPLOC Ziploc Snack Bag, PK480 (71144)
- PERFECTLY PACKED Everest 19 in. Backpack with Dual Mesh Pocket (PE70263)
- HARVEST Harvest LM213 Red Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM213 Red)
- EVEREST TRADING Everest BB009-BK 11 in. Messenger Sling Bag (BB009-BK)
- Champion Sports Book Bags & Backpacks