Champion Sports BN20 21 x 2.5 ft. 18-Ply Badminton Net; Black & White - 1.77 lbs
Mfr # BN20
Zoro # G303985926
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BN20
- Zoro # G303985926
- UPC # 710858001905
- Country of Origin China
- Category Pet Grooming & Health
Description
Bring your playing to a new level with our ultimate selection of Champion Sports Badminton nets. Our nets are designed and built for both recreational and competitive play. This 18-ply nylon net is made of 3/4" square mesh, and features a 2" headband, side and bottom tape, and nylon coated steel cable.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 18-Ply nylon netting
- 3/4" Square mesh
- 2" vinyl headband
- Side and bottom taped with nylon coated steel cable
- Color: Black & White
- Size: 21" x 3"
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Camping Cube, 10x10 Ft., Straight Leg, Punc (CC10SLPN)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket White, PK36 (LBWN36)
- CFD Miller DP2-Red Plastic Dura Pitch 2 Stable Fork Large (1209711)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- PET SILK Pet Silk PS1621 Pet Sillk Brazilian Keratin Oil (PS1621)
- NATURAL DOG CO Dog Nutritional Supplement 16 oz (SL-CASO-16)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE XLARGE (2322-CH-XL)
- PETICARE Dog Training Clicker; Multicolor - Pack of 3 (PE881552)
- GARMIN PRO 70 Remote Dog Trainer 1 Mile Expandable System (010-01201-00)
- COASTAL PET Rascals Vinyl Funny Foot 7" (2466)
- Champion Sports Pet Grooming & Health