Shop All Basketball Equipment
Champion Sports
Champion Sports BKBOARD 16 x 10 in. Basketball Coaches Board
Mfr # BKBOARD
Zoro # G003680473
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BKBOARD
- Zoro # G003680473
- UPC # 710858032015
- Country of Origin China
- Category Basketball Equipment
Description
Basketball Coaches Board
Manage your team with the Champion Sports Basketball Coaches Board. This coaching board features a full-court on one side and half-court on the other, so you can choose whether to focus on the game or your own team's performance. Complete with a dry erase marker and clip to hold your papers, this dry erase board will help you and your team stay organized throughout the game.
Features- Easy wipe coaching board
- Large, highly visible 10" x 16" full court illustration to share plays during games and practices
- Half a court illustration and line-up chart on the other side
- Complete with dry erase marker
- Board line-up box on the back
- Size: 16 x 10 in.
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- SWAN Hose Industrial Elmnt 5/8X50Ft (ELIH58050)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- Champion Sports Sporting Goods