Champion Sports BBWTSET 9 in. Weighted Training Baseball Set; Assorted colors - Set of 9
Mfr # BBWTSET
Zoro # G503680331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BBWTSET
- Zoro # G503680331
- UPC # 710858017197
- Country of Origin China
- Category Baseball & Softball Equipment
Description
For a new level of baseball training try our color-coded Champion Sports Weighted Baseball Set to increase the speed of your pitches! Boost arm strength and power as you gradually increase the weight of the ball used over time.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Gradually increase the weight of the ball as your arm strengthens
- Weighted from 4-12 oz
- Nylon carrying case
- Set of 9
- Color: Assorted colors
- Dimension: 9" x 9" x 3"
- Size: 9"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Service Pto (753-08235)
- A.R. NORTH AMERICA Lance, 72", Aluminum (1001.1628.00)
- TEEJET GunJet AA30L Spray Gun (AA30L-1/4)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- CHAMPION SPORTS Champion Sports TSB4 Competition Starting Block; Silver (TSB4)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- CHAMPION SPORTS Baseball, Size 9, Syntex Leather Cover, PK12 (OLBS)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- CHAMPION SPORTS Plastic Baseball, PK 12 (plbb)
- CHAMPION SPORTS Pitchers Plate, 3.83 lb., Rubber (70)
- WATER WORLD Real Ball Combo Machine (WA2588899)
- Champion Sports Sporting Goods