Champion Sports 416 228 g Basketball Net Non Whip; White
Mfr # 416
Zoro # G403680745
Key Features
- Features Non-whip Loop, Durable
- Color White
- Net Material Nylon
- Series Pro
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 416
- Zoro # G403680745
- UPC # 710858001097
- Country of Origin China
- Category Basketball Equipment
Details
Features | Non-whip Loop, Durable |
Color | White |
Net Material | Nylon |
Item | Basketball Net |
Series | Pro |
Description
The Champion Sports Deluxe Pro Basketball Net features chemically treated, 6mm braided nylon and non-whip loops so you’ll spend more time in the game and less time trying to untangle a mess.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Basketball Net-Non Whip
- Professional net
- Non-whip action
- Color: White
- Dimension: 21" x 6" x 6" x 2"
- Size: 6 mm
- Size: 228 g
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Pro Direct Box (PDC21)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-60 Flexible Pigtail - 60" (MER401-60)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- SUNBELT EQUIPMENT, SULKY, 2 WH SWIVEL, LIFT LATCH 38" x15.5" x16.5" (A-B1MS35)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- FRANKLIN SPORTS Franklin Hard Court Basketball (32092)
- Champion Sports Sporting Goods