Champion Sports

Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38


product price: $42.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 Star Tournament Table Tennis Balls

Play like a champion with our Champion Sports Three-Star Tournament Table Tennis balls! These 3 Star Table Tennis Balls are Chinese Table Tennis Association Approved and contain 38 balls to a box. The 3-Star Table Tennis Balls are constructed as an official 40 mm diameter with a seamless design. The vibrant high-visibility orange color is ideal for tournament quality and competitive play.

Features
  • Tournament 40 mm 3 Star table tennis balls
  • Top grade institutional ball
  • Chinese Table Tennis Association Approved
  • Pack of 38
Specifications
  • Color: Orange
  • Size: 8 x 5 x 4 in.
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.