Shop All Exercise Equipment
Champion Sports
Champion Sports 1568515 Heavy Resistance Tubing; Royal Blue
Mfr # 1568515
Zoro # G003709945
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 1568515
- Zoro # G003709945
- UPC # 710858013946
- Country of Origin Sri Lanka
- Category Exercise Equipment
Description
For those times when you just can't make it to the gym, the Champion Sports Exercise Resistance, strength-training workout at home or on the road. These 4 çÖ long resistance tubes are designed with plastic swivel handles that feature a comfort grip. Increase muscle tone, strength and flexibility with a wide variety of color-coded resistance Levels to suit your every need! Great range of motion and exercise. Resistance: Heavy Color: Royal Blue
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Material Type: Plastic/Elastic
- Dimension: 4 ft.
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL MOSQUITO CONTROL 20 POUND MOSQUITO 00119 (119-1)
- ATTWOOD Attwood 5110-24-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 24 in. (5110-24-7)
- S.M. ARNOLD NOZZLE BRASS TWIST 4" (AR81-204)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 9'x300' (29509)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 20lb (RPX20)
- CHAMPION SPORTS 4 lbs Rhino Elite Medicine Ball, Red (CH56056)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- THE HUMAN TRAINER The Human Trainer THT-006 The Human Trainer - Ab Straps (THT-006)
- Champion Sports Exercise Equipment