Shop All Exercise Equipment
Champion Sports
Champion Sports 1568514 Medium Resistance Tubing; Scarlet
Mfr # 1568514
Zoro # G403709958
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 1568514
- Zoro # G403709958
- UPC # 710858013939
- Country of Origin Sri Lanka
- Category Exercise Equipment
Description
For those times when you just can't make it to the gym, the Champion Sports Exercise Resistance, strength-training workout at home or on the road. These 4' long resistance tubes are designed with plastic swivel handles that feature a comfort grip. Increase muscle tone, strength and flexibility with a wide variety of color-coded resistance Levels to suit your every need! Great range of motion and exercise. Resistance: Medium Color: Red
Specifications- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Material Type: Plastic/Elastic
- Dimension: 4 ft.
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Equivizor Fly Mask FULL (2061-F)
- MTD Screw-Hex 3/8-16 X (710-0347)
- MTD Harness Asm-Jumpr (725-04469)
- MTD Tine Asm Rh (753-06016)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- CHAMPION SPORTS Champion Sports XRJ9BK Double Bearing Speed Jump Rope; Black (XRJ9BK)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 20lb (RPX20)
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-2LB-BL)
- Champion Sports Exercise Equipment