Shop All Outdoor Lawn Games
Champion Sports
Bowling Set, 5lb Ball, 10 Pins
Mfr # BPSET
Zoro # G7058138
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowling Ball, (10) Bowling Pins, Score Pad, Setup Sheet
- Number of Projectiles 1
- Projectile Material Plastic
- Target Material Plastic
- Number of Sticks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # BPSET
- Zoro # G7058138
- UPC # 710858011850
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Target Diameter | 1/2 in |
Details
Item | Bowling Set |
Includes | Bowling Ball, (10) Bowling Pins, Score Pad, Setup Sheet |
Number of Projectiles | 1 |
Projectile Material | Plastic |
Target Material | Plastic |
Number of Sticks | 0 |
Target Color | White |
Number of Targets | 10 |
Projectile Color | Blue |
Product Type | Bowling Set |
Description
Bowling Set, Includes Bowling Ball, (10) Bowling Pins, Score Pad, Setup Sheet, Number of Projectiles 1, Number of Sticks 0, Number of Targets 10, Product Type Bowling Set, Projectile Color Blue, Projectile Diameter Not Applicable, Projectile Length Not Applicable, Projectile Material Plastic, Projectile Thickness Not Applicable, Projectile Width Not Applicable, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable, Target Color White, Target Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Potting All Purpose 1 Cf (1410102 1.0 CFL P)
- STENS Bump Feed Trimmer Head Black & Decker 82255 82257 82267 (385-587)
- KOHLER Element A/C (63 083 11-S)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Bowling Pin Set, Set of 10, Score Pad (BP10)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- CHAMPION SPORTS Playground Ball, 8-1/2", Assorted, PK6 (PX85SET)
- SUPER BLAST Portable 8oz. Air Horn (SB8-018-016)
- Champion Sports Outdoor Lawn Games