Shop All Outdoor Lawn Games
Champion Sports
Bean Bags, 6in x 6in, PK12
Mfr # MBB6
Zoro # G1422396
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 bean bags
- Material Vinyl, Plastic
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # MBB6
- Zoro # G1422396
- UPC # 710858005934
- Country of Origin China
- Category Outdoor Lawn Games
Details
Includes | 12 bean bags |
Material | Vinyl, Plastic |
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Our Champion Sports Bean Bags are ideal for throwing, catching, and learning. Perfect for tossing games and for developing motor skills, these soft vinyl bags are rugged and hand conforming. We offer a variety of styles with letters, numbers, shapes, colors, or simply plain for everyday fun. These double reinforced vinyl shells with soft corners are filled with non-toxic plastic pellets. This set of twelve bean bags includes two each in red, orange, yellow, green, blue, and purple.
• Double reinforced vinyl shells with soft corners
• Filled with nontoxic plastic pellets
• Size: 6"
• Pack of 12 (2 of ea) Green, Orange, Purple, Royal Blue, Red and Yellow
• Double reinforced vinyl shells with soft corners
• Filled with nontoxic plastic pellets
• Size: 6"
• Pack of 12 (2 of ea) Green, Orange, Purple, Royal Blue, Red and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil, Specially Formulated (AR64516)
- PURITY Purity PCSKM Pelican Residential Skimmer Net (PCSKM)
- XPOSE SAFETY 7 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-720-X-A)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- CHAMPION SPORTS Rhino Skin Dodge Ball Set, 8", Blk/Wht, PK6 (RXD8BWSET)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- CHAMPION SPORTS Tournament Tennis Net, 42ft, 6mm (T100)
- CHAMPION SPORTS Sports Rubber Horseshoe Set, Indoor/Out (IHS1)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- SSN Youth Lacrosse Stick, Blue (1363677)
- Champion Sports Outdoor Lawn Games