Shop All Outdoor Lawn Games
Champion Sports
Bean Bags, 5in x 5in, PK12
Mfr # MBB5
Zoro # G1421696
product price: $35.69
/pk 12, $2.97/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 bean bags
- Material Vinyl, Plastic
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # MBB5
- Zoro # G1421696
- UPC # 710858005927
- Country of Origin China
- Category Outdoor Lawn Games
Details
Includes | 12 bean bags |
Material | Vinyl, Plastic |
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Our Champion Sports Bean Bags are ideal for throwing, catching, and learning. Perfect for tossing games and for developing motor skills, these soft vinyl bags are rugged and hand conforming. These double reinforced vinyl shells with soft corners are filled with non-toxic plastic pellets. Size: 5". Each set of twelve bean bags includes two each in red, orange, yellow, green, blue, and purple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Valve Kit (70-0179)
- MTD Bracket Asm-Belt K (683-04414-0637)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- KOHLER Carb Repair Kit Cs10 & 12 (63 757 10-S)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Pro Ladder Golf Game Set (LGSTPRO)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- CHAMPION SPORTS Deluxe Lacrosse Ball, Rebounder, 4x3ft (LBT43)
- CHAMPION SPORTS Tug of War Rope, 75ft, Red, Looped (TWR75)
- CHAMPION SPORTS Scoreboard, 20lb., 24inLx16inHx10inD, Plstc (T90)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- Champion Sports Outdoor Lawn Games