Shop All Sports Equipment
Champion Sports
Beach Ball
Mfr # ib48
Zoro # G910718498
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Material Vinyl
- Color Multi-Color
- Product Type Beach Ball
- Overall Diameter 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # ib48
- Zoro # G910718498
- UPC # 710858004814
- Country of Origin China
- Category Sports Equipment
Dimensions
Overall Diameter | 48 in |
Details
Item | Beach Ball |
Indoor/Outdoor | Indoor, Outdoor |
Material | Vinyl |
Color | Multi-Color |
Product Type | Beach Ball |
Description
Beach Ball, Product Type Beach Ball, Standards Not Applicable, Color Multi-Color, Material Vinyl, Overall Length Not Applicable, Overall Diameter 48 in, Indoor/Outdoor Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Oil Filter (12 050 01-S)
- A & I PRODUCTS Classical V-Belt (1/2" X 26") 11" x2" x2" (A-A24)
- WHISKAS Whiskas Temptations 10112728 16 oz. Seafood Medley Cat Treat (188383)
- PRIME-LINE BBQ Cleaning Brush with Steel Scraper, Molded Black Plastic Long-Reach 2 Pack (MP46650)
- CHAMPION SPORTS Rounded Edge 9in Foam Discs Set, 6 Colors (FDSET)
- CHAMPION SPORTS Beach Ball (ib20)
- CHAMPION SPORTS Heavy Nylon Lanyard, Gold (126GD)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 4in, Yellow, PK12 (RD4)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- SPORTIME Sportime Soff-Ring Toss Game; Set 6 Rings & 1 Base With Post (401040)
- Champion Sports Sports Equipment