Shop All Basketball Equipment
Champion Sports
Basketball Goal Net, .54 lb., Size 21in.
Mfr # 410
Zoro # G3111215
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel Chain
- Includes Steel Chain Net
- Features Steel Chain Net
- Size 21 in
- Accessory Type Basketball Goal Net
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 410
- Zoro # G3111215
- UPC # 710858001073
- Country of Origin Taiwan, Province of China
- Category Basketball Equipment
Dimensions
Size | 21 in |
Details
Item | Basketball Net |
Material | Zinc Plated Steel Chain |
Includes | Steel Chain Net |
Features | Steel Chain Net |
Accessory Type | Basketball Goal Net |
Product Type | Basketball Net |
Description
Basketball Net, Product Type Basketball Net, Features Steel Chain Net, Includes Steel Chain Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANIXX Shampoo 16 oz. (3589)
- AQUASTAR Aquastar Pool SK902 Skimmer Weir Clip; Black - Set of 2 (SK902)
- WILD DELIGHT Bird Food 5lb Sizzle N Heat (372050)
- JOBES ROSE & FLWR FOOD 4# (09426)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- Champion Sports Sporting Goods