Shop All Basketball Equipment
Champion Sports
Basketball Cart, 41inLx17inWx41inH, Chrome
Mfr # BRC3
Zoro # G2438935
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Length 41 in
- For Use With Basketballs
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRC3
- Zoro # G2438935
- UPC # 710858002148
- Country of Origin Taiwan, Province of China
- Category Basketball Equipment
Dimensions
Length | 41 in |
Width | 17 in |
Height | 41 in |
Overall Width | 17 in |
Overall Length | 41 in |
Overall Height | 41 in |
Details
Item | Ball Rack |
Color | Silver |
Material | Steel |
For Use With | Basketballs |
Includes | Swivel Casters |
Holds | Up to 12 Basketballs |
Frame | 1 in Steel |
Construction | Steel |
Capacity | (12) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color Silver, Product Type Ball Rack, Material Steel, For Use With Basketballs, Includes Swivel Casters, Overall Width 17 in, Overall Length 41 in, Overall Height 41 in, Capacity (12) Basketballs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PF HARRIS 5Min Bed Bug Killer 1Gal (GOLDBB-128)
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCT 504 XY)
- LOCKEY USA 24in Panic/Exit Device Shield, Gate Emergency Exit, PS12, Black (PS24B)
- SUN JOE Replacement Tines, for AJ800E (AJ800ETNS)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- SPORT SUPPLY GROUP Wilson Evolution Intermediate Basketball (1013917)
- Champion Sports Basketball Equipment