Shop All Basketball Equipment
Champion Sports
Basketball Cart, 4 tier, 16 ball capacity
Mfr # BRC4
Zoro # G7153767
product price: $126.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Basketballs
- Overall Length 41 in
- Capacity (16) Basketballs
- Overall Height 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # BRC4
- Zoro # G7153767
- UPC # 710858002155
- Country of Origin Taiwan, Province of China
- Category Basketball Equipment
Dimensions
Overall Length | 41 in |
Overall Height | 53 in |
Overall Width | 17 in |
Details
Item | Ball Rack |
Color | Silver |
For Use With | Basketballs |
Capacity | (16) Basketballs |
Product Type | Ball Rack |
Description
Ball Rack, Color Silver, Product Type Ball Rack, For Use With Basketballs, Overall Width 17 in, Overall Length 41 in, Overall Height 53 in, Capacity (16) Basketballs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Brass 4-Way Hose Shutoff Manifold (59021DH)
- RUBBER-CAL "Elliptical Mat" Heavy-Duty Rubber Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABC)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- MTD Gasket-Valve Cover (951-14913)
- CHAMPION SPORTS Official Size Rubber Basketball, Orange, Size 7, PK2 (RBB1)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- CHAMPION SPORTS Composite Basketball, Official Size, Size 7 (SB1020)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- Champion Sports Sporting Goods