Shop All Baseball & Softball Equipment
Champion Sports
Baseball, Size 9, Syntex Leather Cover, PK12
Mfr # OLBS
Zoro # G3111179
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Leather
- Color White
- Indoor/Outdoor Outdoor
- Size 9
- Meets Official League
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Sports
- MFR # OLBS
- Zoro # G3111179
- UPC # 710858006481
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Size | 9 |
Details
Item | Baseball |
Material | Synthetic Leather |
Color | White |
Indoor/Outdoor | Outdoor |
Meets | Official League |
Product Type | Baseball Set |
Circumference | 9 in |
Standards | Official League |
Description
Baseball Set, Product Type Baseball Set, Standards Official League, Color White, Material Synthetic Leather, Overall Length Not Applicable, Indoor/Outdoor Outdoor, Overall Height Not Applicable, Circumference 9 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8393R, 48-22-8399)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- STENS Lance/Wand-Dual 40" Extension 1/4"M In 1X1/4"F & 1X1/8"F-Out 758-823 (758-823)
- CHAMPION SPORTS Pro Anchored Bases, 3pk, Rubber Cover, PK3 (M500)
- CHAMPION SPORTS Champion Sports LBT43RP Replacement Target & Springs (LBT43RP)
- CHAMPION SPORTS Base Set, 4 lb., Rubber, PK4 (98)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- CHAMPION SPORTS Pro Anchored Base Set, Baseball, PK3 (M501)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- RAWLINGS Hockey Style Design Catchers Helmet, Royal (1383963)
- Champion Sports Sporting Goods