Shop All Baseball & Softball Equipment
Champion Sports
BaseBall, Full Size Double First Base
Mfr # M155
Zoro # G7032630
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange, White
- Includes Three Spikes, Three Straps
- Features Foam Filled
- Product Type Double First Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # M155
- Zoro # G7032630
- UPC # 710858005613
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Overall Height | 3 in |
Overall Width | 15 in |
Overall Length | 30 in |
Details
Item | Double First Base |
Material | Nylon |
Color | Orange, White |
Includes | Three Spikes, Three Straps |
Features | Foam Filled |
Product Type | Double First Base |
Description
Double First Base, Product Type Double First Base, Base Style Double Base, Color Orange, White, Material Nylon, Overall Length 30 in, Overall Height 3 in, Overall Width 15 in, Features Foam Filled, Includes Three Spikes, Three Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Fuel Cap for Case International Harvester 885XL 255345A1 (1703-3302)
- EMSCO GROUP Decorative Landscape Small Architectural Garden Rock (2183)
- SOLO 2L Viton seals One-hand Sprayer (418-2L)
- MTD Rod-Deck Brake (747-05105B)
- CHAMPION SPORTS Champion Sports CBG960RH 14 in. Physical Education Glove Series - Full Right; Black (CBG960RH)
- CHAMPION SPORTS Home Plate, 5.17 lb., Rubber (96)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- TRI GLOBAL ENTERPRISE 6 x 8 ft. Drag Mat (YTF-68TBDM)
- Champion Sports Baseball & Softball Equipment