Shop All Baseball & Softball Equipment
Champion Sports
BaseBall, Batting Tee Trainer, Adjustable
Mfr # 92
Zoro # G7165481
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21" to 35"
- Product Type Sports Training Equipment
- Features Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # 92
- Zoro # G7165481
- UPC # 710858027943
- Country of Origin Taiwan, Province of China
- Category Baseball & Softball Equipment
Dimensions
Height | 21" to 35" |
Details
Item | Batting Tee |
Product Type | Sports Training Equipment |
Features | Adjustable |
Description
BaseBall,Batting Tee Trainer,Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 90DEG FreshWTR Elbow (22505)
- SOUTHLAND Air Filter Element (A201700P)
- STENS Lapping Compound For Jacobsen 4111911 25 Lb. Bucket Lawn Lawn Mowers 020-992 (020-992)
- MAXX AIR MAXXAIR 00-955001 Fanmate Vent and Fan (00-955001)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, Purple (FMYPR)
- CHAMPION SPORTS Pro Anchored Bases, 3pk, Rubber Cover, PK3 (M500)
- CHAMPION SPORTS Pitchers Plate, Pro Model, 4 Way Base Ball (BH81)
- CHAMPION SPORTS Champion Sports CHSFD125 Plastic Flying Disc - Assorted (CHSFD125)
- CHAMPION SPORTS Plastic Baseball, White, Size 9, PK12 (PLBB)
- CHAMPION SPORTS Champion Sports LG84BK 11 in. Single Knee Shinguard; Black (LG84BK)
- SPORT SUPPLY GROUP Aluminum Steel Louisville Ultimate Pitching Machine (200160111)
- Champion Sports Baseball & Softball Equipment