Shop All Baseball & Softball Equipment
Champion Sports
Base Set, 7.3 lb., Nylon/Foam, PK3
Mfr # M300
Zoro # G3111145
product price: $55.15
/pk 3, $18.38/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Includes (2) Steel Spikes per Base, (2) Web Straps
- Weight 7.3 lb
- Size 14 in x 14 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Sports
- MFR # M300
- Zoro # G3111145
- UPC # 710858005668
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Size | 14 in x 14 in x 2 in |
Overall Width | 14 in |
Overall Height | 2 in |
Overall Length | 14 in |
Details
Item | Base Set |
Material | Nylon |
Color | White |
Includes | (2) Steel Spikes per Base, (2) Web Straps |
Weight | 7.3 lb |
Features | Foam Filled, Heavy-Duty Nylon Quilted Cover |
Product Type | Base Set |
Accessory Type | Base Set |
Description
Base Set, Product Type Base Set, Base Style Single Base, Color White, Material Nylon, Overall Length 14 in, Overall Height 2 in, Overall Width 14 in, Features Foam Filled, Heavy-Duty Nylon Quilted Cover, Includes (2) Steel Spikes per Base, (2) Web Straps, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING CHAIN BREAKER LARGE (CTA8982)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- KOHLER Gasoline Engine, Kubota, 22.5 HP (PA-CH680-3094)
- CHAMPION SPORTS Champion Sports LBT43RP Replacement Target & Springs (LBT43RP)
- CHAMPION SPORTS Champion Sports TSB4 Competition Starting Block; Silver (TSB4)
- CHAMPION SPORTS Base Set, 4 lb., Rubber, PK4 (98)
- CHAMPION SPORTS Softball, Size 12, Syntex Lea Cover, PK12 (SB12)
- CHAMPION SPORTS Champion Sports CHSFD125 Plastic Flying Disc - Assorted (CHSFD125)
- CHAMPION SPORTS Portable and Collapsible Batting Tee (PROT)
- RAWLINGS Hockey Style Design Catchers Helmet, Royal (1383963)
- Champion Sports Sporting Goods